OrgaAer adapter For hanging frames
OrgaAer adapter for filing frame
ADAPT-(F.FILNGFRM-OFFICE)-PLA-BLCK
Art.-no.
0684602874
EAN 4049557948348
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Application area
Extension for hanging frames for steel drawers of 515 mm
Farbe | Jet black, similar to RAL 9005 |
Werkstoff | Plastic |
Surface | Plain |
Breite (B) | 150 mm |
Depth (T) | 133 mm |