OrgaAer central lock For hanging frames and wide drawers
OrgaAer central lock filing frame wide drawer
AY-CENTLOK-OFFICE-FRM-HGRID320-956MM
Art.-no.
0684603902
EAN 4050382006950
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Full locking system
Prevents multiple drawers being opened at once
Surface mounted on the inner wall of the unit
No insertion of grooves required
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Application area
For soft-close, self-close and Tipmatic models
Pullout type | Hanging frames |
Grid dimension | 320 mm |
Suitable for clear height of cabinet | 956 mm |
Material | Steel / Die-cast zinc / plastic |
Compatible with | 3 Pull-outs |