OrgaAer central lock For hanging frames and wide drawers
CENTLOK-F.OFFICE-HGRID160-956MM
Art.-no. 0684603905
EAN 4050382007636
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Functional design
- Full locking system
- Prevents multiple drawers from opening at the same time
- Overlaid installation on the inside cabinet wall
- No groove insertion required
Scope of delivery
- 1 x left-hand locking bar
- 1 x right-hand locking bar
- 1 x MS 5000 shooting bar lock
- 1 x shooting bar
- 1 x MS 5000 lock core, keyed differently
- 1 x ecutcheon
- 2 x keys
- 1 x keyring
Product information
Datasheets(X)
Application area
For soft-close, self-close and Tipmatic models
![]() | |
Pullout type | Wide drawer |
Grid dimension | 160 mm |
Suitable for clear height of cabinet | 956 mm |
Material | Steel / Die-cast zinc / plastic |
Compatible with | 6 Pull-outs |
| Drill hole diameter for lock | |
| Without rosette | ∅ 18 mm |
| With standard rosette | ∅ 19 mm |
| With designer rosette | ∅ 21 mm |
| Installation width | Length push rod |
| 562 mm | 227 mm |
| 762 mm | 327 mm |
| 962 mm | 427 mm |
| 1,162 mm | 527 mm |
