OrgaAer central lock For hanging frames and wide drawers
OrgaAer central lock filing frame wide drawer
CENTLOK-F.OFFICE-HGRID192-1148MM
Art.-no. 0684603909
EAN 4050382007773
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Full locking system
Prevents multiple drawers being opened at once
Surface mounted on the inner wall of the unit
No insertion of grooves required
Notice
Delivery time: 5 working days
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For soft-close, self-close and Tipmatic models
![]()  | |
Pullout type  | Wide drawer  | 
Grid dimension  | 192 mm  | 
Suitable for clear height of cabinet  | 1148 mm  | 
Material  | Steel / Die-cast zinc / plastic  | 
Compatible with  | 6 Pull-outs  | 
| Drill hole diameter for lock | |
| Without rosette | ∅ 18 mm | 
| With standard rosette | ∅ 19 mm | 
| With designer rosette | ∅ 21 mm | 
| Installation width | Length push rod | 
| 562 mm | 227 mm | 
| 762 mm | 327 mm | 
| 962 mm | 427 mm | 
| 1,162 mm | 527 mm | 
