Welcome to Würth Slowakia For trade customers only

OrgaAer central lock For hanging frames and wide drawers

OrgaAer central lock filing frame wide drawer
CENTLOK-F.OFFICE-HGRID192-956MM

Art.-no. 0684603908

EAN 4050382007766

Price for selected packaging unit
OrgaAer central lock For hanging frames and wide drawers

Art.-no. 0684603908

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Full locking system


Prevents multiple drawers being opened at once



Surface mounted on the inner wall of the unit


No insertion of grooves required

Notice

Delivery time: 5 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For soft-close, self-close and Tipmatic models

Pullout type

Wide drawer

Grid dimension

192 mm

Suitable for clear height of cabinet

956 mm

Material

Steel / Die-cast zinc / plastic

Compatible with

5 Pull-outs

Drill hole diameter for lock
Without rosette ∅ 18 mm
With standard rosette ∅ 19 mm
With designer rosette ∅ 21 mm
Installation width Length push rod
562 mm 227 mm
762 mm 327 mm
962 mm 427 mm
1,162 mm 527 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information