OrgaAer front cover for corner section
OrgaAer front cover, corner section
FRONTCOV-F.OFFICE-CRN-SILVRGREY
Art.-no. 0684603821
EAN 4049557967066
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Cover for hanging frame and wide drawer behind doors
Notice
Delivery time: 5 working days
		Product information
	
	
		
	
	
		
	Datasheets(X)
Instructions
Pre-drill row of holes at 37+7=44 mm (spacing to inside of door: 1 mm)
| Colour | White aluminium, similar to RAL 9006 | 
| Material | Plastic | 
| Width (B) | 90 mm | 
| Height (H) | 83 mm | 
| Depth (T) | 2 mm | 
 
