OrgaAer front panel cover, central section
OrgaAer front cover, centre section
FRONTCOV-F.OFFICE-CENT-SILVRGREY
Art.-no.
0684603829
EAN 4049557968469
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cover for hanging frame and wide drawer behind doors
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Couleur | White aluminium, similar to RAL 9006 |
Suitable for clear width of cabinet | 1162 mm |
Matière | Plastic |
Largeur (B) | 980 mm |
Hauteur (H) | 83 mm |
Depth (T) | 2 mm |