OrgaAer front panel cover, central section
OrgaAer front cover, centre section
FRONTCOV-F.OFFICE-CENTRE-BLCK
Art.-no. 0684603826
EAN 4049557967158
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cover for hanging frame and wide drawer behind doors
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Colour | Jet black, similar to RAL 9005 |
Suitable for clear width of cabinet | 762 mm |
Material | Plastic |
Width (B) | 580 mm |
Height (H) | 83 mm |
Depth (T) | 2 mm |