OrgaAer front panel cover, central section
FRONTCOV-F.OFFICE-CENTRE-SILVRGREY
Art.-no. 0684603823
EAN 4049557967097
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cover for hanging frame and wide drawer behind doors
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Colour | White aluminium, similar to RAL 9006 |
Suitable for clear width of cabinet | 562 mm |
Material | Plastic |
Width (B) | 380 mm |
Height (H) | 83 mm |
Depth (T) | 2 mm |