Welcome to Würth Slowakia For trade customers only

OrgaAer hanging frame Unit width: 600 mm

OrgaAer filing frame carcass width 600 mm
ORGASYS-FRM-SFTCL-BLACK-W600-L600

Art.-no. 0684603014

EAN 4049557963754

Price for selected packaging unit
OrgaAer hanging frame Unit width: 600 mm

Art.-no. 0684603014

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With Nova Pro full extension


For super-light running



Pre-assembled hanging frame


Simple installation



Included in delivery:


  • 1 x hanging frame including 2 safe boxes

  • 1 pair of extensions

  • 1 x central bar

  • 1 x OrgaAer Tipmatic locking unit (only for Tipmatic model)

  • 1 x set of installation instructions
Notice

Delivery time: 5 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for clear width of cabinet

562 mm

Suitable for DIN format

1x DIN A4 (transverse), 2x DIN A5 (transverse)

Minimum installation depth

540 mm

Effective width

479 mm

Pullout type

Full extension

Effective depth

490 mm

Opening/closing system

Soft-close

Load capacity

60 kg

Colour

Jet black, similar to RAL 9005

Material of filing frame

Steel

Surface of the filing frame

Powder-coated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
OrgaAer special screw for attaching the panel

SPECBLT-F.OFFICE-ST-(NI)

For optimal attachment of the panel to the OrgaAer steel drawer, hanging frame and wide drawer
x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
OrgaAer centre bar

CENTBAR-F.OFFICE-SILVRGREY-L300

x 1 pcs
OrgaAer centre bar

CENTBAR-F.OFFICE-BLCK-L300

x 1 pcs
OrgaAer centre bar

CENTBAR-F.OFFICE-SILVRGREY-L400

x 1 pcs
OrgaAer centre bar

CENTBAR-F.OFFICE-BLCK-L400

x 1 pcs
OrgaAer centre bar

CENTBAR-F.OFFICE-SILVRGREY-L600

x 1 pcs
OrgaAer centre bar

CENTBAR-F.OFFICE-BLCK-L600

x 1 pcs
OrgaAer deflector clamp

DEFLCTRCLMP-F.OFFICE-(NI)

Protects hanging folders
x 1 pcs
OrgaAer panel support

PANBRCE-F.OFFICE-ST-(NI)

Stabilises panel with high pull-outs
x 1 pcs
OrgaAer utensil tray

UTNSTRY-F.OFFICE-SILVRGREY

To place on the file rack
x 1 pcs
OrgaAer utensil tray

UTNSTRY-F.OFFICE-BLCK

To place on the file rack
x 1 pcs
Spacer plate OrgaAer

DISTPLT-F.SPCEPLT-H4,5MM

x 1 pcs
Spacer plate OrgaAer

DISTPLT-F.OFFICE-H9M

x 1 pcs
OrgaAer front cover for corner section

FRONTCOV-F.OFFICE-CRN-SILVRGREY

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front cover for corner section

FRONTCOV-F.OFFICE-CRN-BLCK

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTRE-SILVRGREY

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTR-BLCK

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTRE-SILVRGREY

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTRE-BLCK

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENT-SILVRGREY

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTRE-BLCK

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENT-SILVRGREY

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer front panel cover, central section

FRONTCOV-F.OFFICE-CENTRE-BLCK

Cover for hanging frame and wide drawer behind doors
x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-636MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-956MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-1276MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID160-636MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID160-956MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID160-1276MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID192-764MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID192-956MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID192-1148MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID192-1340MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-636MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-956MM

x 1 pcs
OrgaAer central lock For hanging frames and wide drawers

CENTLOK-F.OFFICE-HGRID320-1276MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information