OrgaAer partial extension
Dynamic partial extension 540/740 mm 25 kg
PX-F.OFFICE-DYNAMIC-SELFCLOSE-740MM
Art.-no.
0684602812
EAN 4049557946887
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated soft-close damping system or self-close automatic closing mechanism
- OrgaAer partial extension for ultra-light running
- Load-bearing capacity: 25 kg
Product information
Datasheets(X)
Opening/closing system | Self-close |
Load capacity | 25 kg |
Material | Steel |
Surface | Zinc plated |
Nominal length | 740 mm |