OrgaAer partial extension
Dynamic partial extension 540/740 mm 25 kg
PX-F.OFFICE-DYNAMIC-SOFTCLOSE-540MM
Art.-no.
0684602807
EAN 4049557946788
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
With integrated soft-close damping system or self-close automatic closing mechanism
- OrgaAer partial extension for ultra-light running
- Load-bearing capacity: 25 kg
Product information
Datasheets(X)
![]() | |
Opening/closing system | Soft-close |
Load capacity | 25 kg |
Material | Steel |
Surface | Zinc plated |
Nominal length | 540 mm |