OrgaAer utensil tray
UTNSTRY-F.OFFICE-SILVRGREY
Art.-no. 0684603811
EAN 4049557966984
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
To place on the file rack
Adjustable
Perfect office organisation
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
Suitable for clear depth of cabinet | 400 mm |
Colour | White aluminium, similar to RAL 9006 |
Material | Plastic |
Surface | Plain |
Width (B) | 345 mm |
Depth (T) | 229 mm |