OrgaAer wide drawer Unit width: 800 mm
OrgaAer wide drawer carcass width 800 mm
ORGASYS-WIDE-SLFCL-SILVERGREY-W800-L300
Art.-no. 0684603119
EAN 4049557965598
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With Nova Pro full extension for floating running
Wide drawer pre-assembled incl. 8-mm base, plastic-coated in black or grey
Simple assembly
Notice
Delivery time: 5 working days
Product information
Datasheets(X)
![]() | |
Suitable for clear width of cabinet | 762 mm |
Suitable for DIN format | 2x DIN A4 (transverse), 3x DIN A5 (transverse) |
Minimum installation depth | 320 mm |
Effective width | 679 mm |
Pullout type | Full extension |
Effective depth | 265 mm |
Opening/closing system | Soft-close |
Load capacity | 40 kg |
Colour | White aluminium, similar to RAL 9006 |
Material | Steel / wood |
Surface | Powder-coated/plastic |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
