Oval-head screws with H cross recess DIN 7985, steel 4.8, plain
DIN 7985 steel 4.8, plain H
SCR-RSD-DIN7985-4.8-H1-M2,5X8
Art.-no. 00460258
EAN 4045727293997
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 8 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 2 mm |
Standards | DIN 7985 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Product class | A |