Oval-head screws with H cross recess DIN 7985, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 7985 steel 8.8 zinc plated H
SCR-RSD-DIN7985-8.8-H1-(A2K)-M3X6
Art.-no. 0046010306
EAN 4048539849574
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 6 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 7985 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
