Oval-head screws with H cross recess DIN 7985, steel 8.8, zinc-plated, blue passivated (A2K)
SCR-RSD-DIN7985-8.8-H1-(A2K)-M3X8
Art.-no. 0046010308
EAN 4048539850099
Register now and access more than 125,000 products
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 8 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 7985 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 8 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 1.4 Nm |
Min./max. resulting pre-load force (2) | 1.3-2.5 kN |
Corrosion protection period (3) | 48 h |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
