Overlapping cover cap For countersunk heads and round heads with Z3 drive
CAP-OVRLAP-(0910610)-GREY
Art.-no. 0590610022
EAN 4011231495295
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Plastic |
RoHS-compliant | Yes |
Outer diameter (d1) | 16 mm |
Height (h1) | 3 mm |
Colour | Silver grey RAL 7001 |
