PA 11/12 polyamide pipe DIN 73378, packaged goods
BRKPIP-DIN74324-PA12-COL-TR-9MM
Art.-no. 088508 9
EAN 4011231817639
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Narrow tolerances
- Testing requirements: DIN 74324
Product information
Datasheets(X)
Outside diameter x wall thickness | 9 x 1.5 mm |
Bending radius | 50 mm |
Length | 25 m |
Operating pressure | 15 bar |
Burst pressure | 40 bar |
Material | PA - Polyamide |
DIN | 73378 |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!