PA6 insulated corrugated pipe, unslotted
INSUCORTUB-BLACK-NW7,5MM
Art.-no. 077199075
EAN 8717148065519
Register now and access more than 125,000 products
High temperature resistance
- Temperature range -40 °C to +120 °C
- Ideal for mechanical engineering and outdoor installations
UV and weather resistant
- Perfect for outdoor applications and harsh industrial environments
Chemical resistance
- Resistant to oils, greases and fuels
- Secure cable management, even in oily production areas
Halogen-free and self-extinguishing (UL94 HB)
- Increased safety in the event of a fire
Durable and retains its shape
- For permanent cable routing without readjustment
Solid resistance to alcohols, fats, mineral oils and fuels.
Not resistant to concentrated, strongly oxidising acids.
Datasheets(X)
The insulated corrugated pipe PA6 is ideally suited for use in demanding environments such as the automotive industry, mechanical engineering, electrical installations and outdoor areas where UV, weather and chemical resistance are required.
![]() | |
Colour | Black |
Outer diameter | 10 mm |
Internal diameter | 6.6 mm |
Material | PA 6 - Polyamide |
