Welcome to Würth Slowakia For trade customers only

Blind rivet, high-strength flat head

RIV-FL-ST/ST-(A2K)-(10,8-12,8)-6,5X22

Art.-no. 0913965128

EAN 4046778762845

Price for selected packaging unit
Blind rivet, high-strength flat head

Art.-no. 0913965128

Price for selected packaging unit
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve and mandrel made from blue passivated (A2K) galvanised steel
  • ZEBRA rivets are classified as high-strength thanks to their fully load-bearing mandrel, which always breaks off at the setting-head level of the rivet body and thus performs a load-bearing function over the entire rivet length. This feature ensures a consistently high connection quality.

  • The large, cleanly formed shop head with captive mandrel locking prevents pulling out, reduces rattling and enables high-strength connections even with thin-walled components.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Nominal diameter x length (d1 x l11)

6.5 x 22 mm

Head diameter (dk)

13.1 mm

Head height (k1)

2.7 mm

Min./max. grip range

10.8-12.8 mm

Mandrel diameter (dm)

4.0 mm

Min./max. drill hole diameter

6.7-6.9 mm

Shear-fracture load

16000 N

Tensile fracture load

8800 N

Head type

Dome head

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic blind rivet gun PNG 122

RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
x 1 pcs
Lever riveter HNG 28 N

RVTR-LEVR-HNG28N-(3,0-6,4MM)

Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs
Hand rivet tool combination assortment 15 pieces

RIVNUTPLRS-SYSKO-COMBI

For use with blind rivets and rivet nuts.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information