PH screwdriver with wooden handle
Screwdriver PH wooden handle
SCRDRIV-PH2X100
ZEBRA
Art.-no.
06130422
EAN 4038898521624
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Continuous, bright chrome-plated round shank, hex bolster and wooden handle with leather cap
- Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in Zebra professional quality
- Hands are protected by the double leather cap at the end of the handle
- Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Product information
Datasheets(X)
![]() | |
Tip size | PH2 |
Blade length (A) | 100 mm |
Grifflänge (B) | 112 mm |
Handle width (C) | 35 mm |
Wrench aid | 10 mm |