Welcome to Würth Slowakia For trade customers only

PKD-S diamond socket cutter

Diamond socket cutter PKD-S
SKTCTR-DIA-(PKD-S)-D82MM-AL70MM

Art.-no. 0668645082
EAN 4056807203249

Price for selected packaging unit
PKD-S diamond socket cutter

Art.-no. 0668645082

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16 and perforated cover for dust extraction.
  • Enhanced safety and up to six times faster drilling than with a conventional diamond core drill bit thanks to laser-welded PCD cutting edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

82 mm

Min. drilling depth

70 mm

Number of segments

3 PCS

Versatility (points system)

1 of 4 points

Service life (points system)

1 of 4 points

Drilling speed (point system)

4 of 4 points

Problem solver (points system)

4 of 4 points

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dust extraction for socket cutters without quick-change function

DSTEXTR-F.SKTCTR

For virtually dust-free drilling
x 1 pcs
Dust extraction for socket cutters with quick-change function

DSTEXTR-F.SKTCTR-W.QCKCHFUNCT

For tool-free core bit changes and virtually dust-free drilling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information