Welcome to Würth Slowakia For trade customers only

PKD diamond socket cutter

Diamond socket cutter PKD
SKTCTR-DIA-PKD-D68MM-WL90MM

Art.-no. 066864168

EAN 4049557388304

Price for selected packaging unit
PKD diamond socket cutter

Art.-no. 066864168

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The ideal solution with particularly fast drilling speed for extremely high-compacted sand-lime brick, plus connecting thread M16.

Greater safety and drilling that is up to six times faster than with a conventional diamond socket cutter


Laser-welded PCD cutting edges



Optimum ejection of drilling dust and easy removal of the drill core


Facilitated by the special core bit body with extremely wide ejection slits

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

68 mm

Min. drilling depth

90 mm

Number of segments

3 PCS

Versatility (points system)

1 of 4 points

Service life (points system)

1 of 4 points

Drilling speed (point system)

4 of 4 points

Problem solver (points system)

4 of 4 points

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information