PPE ring bolt
Plain steel ring bolt PPE EN795
SCR-RG-PSA-EN795-1P-M12
Art.-no. 516212812
EAN 4054458652324
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Secure anchor point for use as an anchor device
- For use as an anchor device for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The anchor device is designed so that it can only be unscrewed using the special key provided.
Notice
- The threaded hole must run at a right angle to the contact surface
- Tighten the anchor bolt until it lies fully on the contact surface
- If the anchor device is dropped or there are any doubts about its suitability for use, the system must be replaced immediately
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
People load-carrying capacity | 1 |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M12 |
Length (l) | 18 mm |
Thread length (metric thread) (l1) | 18 mm |
Height (h1) | 53.5 mm |
Ring height (b1) | 11 mm |
Ring thickness (s1) | 11 mm |
Internal diameter (d2) | 34 mm |
Outer diameter (d3) | 56 mm |
Diameter of contact surface (d4) | 44 mm |
Max. torque | 28 Nm |
Product weight (per item) | 350.000 g |
