PU scraper set 38 pieces with wing blades
PU blade scraper set with wing blades 38 pcs
PU-SCPR-SET-WING-BLDE-38PCS
Art.-no.
071566 420
EAN 4099618479588
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality scraper set with innovative wing blades for damage-free removal of the residual adhesive bead during windscreen/window repair
Damage-free re-cutting possible
- The special blades with side wings enable an precise spacing
- The sharp cutting edge can be guided close to or reliably away from the windscreen/window frame
Perfect handling and optimised blade clamp
- The ergonomic 2C handle ensures optimal guidance without hand fatigue
- No more wobbling of the blade, for precise cuts every time
Flexibility in confined spaces
- Additional PVC handle as an alternative handle for another blade for confined spaces
- Both handles can clamp thicker blades up to 0.8 mm
Safe storage of the blades in the dispensers
ORSY® system
- Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Product information
Datasheets(X)
Application area
- For removing the residual adhesive bead on the vehicle windscreen/window seam
- Also for removing TÜV (technical inspectorate) stickers, seals, adhesive residues etc.
- For all work with small scraper blades with 12 to 20 mm blade width
Number of pieces in assortment/set | 38 PCS |
Product weight (per item) | 783 g |
PU scraper set 38 pieces with wing blades including:
1
x
Description:
2C scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
Quantity:
1
x
1
x
PVC-dipped PU scraper handle
PU-SCPRHNDL-DIPPED-BLADECLAMP
Description:
PVC scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
Quantity:
1
x
5
x
PU wing blade
WNGBLDE-(U-SHAPE)-12MM
Description:
Blade width: 12 mm
Wing blade for damage-free removal of the residual adhesive bead on the vehicle windscreen/window seam
Quantity:
5
x
5
x
PU wing blade
WNGBLDE-(U-SHAPE)-16MM
Description:
Blade width: 16 mm
Wing blade for damage-free removal of the residual adhesive bead on the vehicle windscreen/window seam
Quantity:
5
x
20
x
Description:
Blade width: 20 mm
Quantity:
20
x
5
x
PU wing blade
WNGBLDE-(U-SHAPE)-20MM
Description:
Blade width: 20 mm
Wing blade for damage-free removal of the residual adhesive bead on the vehicle windscreen/window seam
Quantity:
5
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).