Welcome to Würth Slowakia For trade customers only

PU wing blade

PU wing blade
WNGBLDE-(U-SHAPE)-12MM

Art.-no. 071566 421

EAN 4099618240874

Price for selected packaging unit
PU wing blade

Art.-no. 071566 421

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Wing blade for damage-free removal of the residual adhesive bead on the vehicle windscreen/window seam
  • Damage-free re-cutting possible

  • The wings can be used to alter the distance between the cutting edge and the windscreen/window frame

  • The sharp cutting edge can therefore be guided close to or at a safe distance from the windscreen/window frame

  • Safe storage of the blades in the dispensers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Also for removing TÜV stickers, seals, adhesive residues etc.

  • For all scraping work with small scraper blades with 12 to 20 mm blade width

Blade width

12 mm

Blade height

5 mm

Material

Stainless steel AISI 420

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PU scraper handle 2C

SCPRHNDL-2C-BLADECLAMP

2C scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
PVC-dipped PU scraper handle

SCPRHNDL-PU-DIPPED-BLADECLAMP

PVC scraper handle with optimised blade clamp for PU scraper blades with blade width of 12-20 mm
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information