Welcome to Würth Slowakia For trade customers only

PUR 250 type 170 insulation pipe clamp

INSUPIPCLMP-PUR250-TYPE170-60X219MM

Art.-no. 0874306219

EAN 4045727411483

Price for selected packaging unit
PUR 250 type 170 insulation pipe clamp

Art.-no. 0874306219

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With external connecting tabs (without screws), a permanent PUR hard foam coating and rubber shell on the contact surfaces

Contact surfaces of both half shells coated with rubber


No application of sealant required

Notice

For pipe diameters upwards of 356 mm, these items are not held in stock. Delivery time on request.


We recommend using 40 mm-long screws for the tabs.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For thermally decoupled fastening of pipes for refrigerating and air conditioning applications

Material of insulation

Polyurethane

Volumetric weight

250 kg/m³

Min. compressive strength

3.96 N/mm²

Material of clamp

Steel

Surface of the clamp

Zinc plated

Min./max. temperature conditions

-160 to 130 °C

Heat conductance λ

0.049 W/(m*K)

Heat conductance λ conditions

at 0°C, according to test report F.2-1088a/04

Building material class

E - Normally inflammable

Building material class conditions

in accordance with DIN EN 13501

Min. water-vapour diffusion resistance factor value µ

1400

Conditions for water-vapour diffusion resistance

according to test report R-62a/05

Diameter (ØD)

219.1 mm

Insulating-material thickness (DS)

60 mm

Permissible load

6.55 kN

Insulation width (BD)

100 mm

Length (L)

439 mm

Connection thread (G)

M16

Hole distance (LA)

399 mm

Suitable for steel pipe (outer diameter) (D)

219.1 mm

Suitable for steel pipe, DN nominal width

DN.. 200..

Elongated hole length/ elongated hole width (RL)

14 x 18 mm

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information