PUR 250 type 170 insulation pipe clamp
INSUPIPCLMP-PUR250-TYPE170-60X324MM
Art.-no. 0874306324
EAN 4045727411544
Register now and access more than 125,000 products
Contact surfaces of both half shells coated with rubber
No application of sealant required
For pipe diameters upwards of 356 mm, these items are not held in stock. Delivery time on request.
We recommend using 40 mm-long screws for the tabs.
Datasheets(X)
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
![]() | |
Material of insulation | Polyurethane |
Volumetric weight | 250 kg/m³ |
Min. compressive strength | 3.96 N/mm² |
Material of clamp | Steel |
Surface of the clamp | Zinc plated |
Min./max. temperature conditions | -160 to 130 °C |
Heat conductance λ | 0.049 W/(m*K) |
Heat conductance λ conditions | at 0°C, according to test report F.2-1088a/04 |
Building material class | E - Normally inflammable |
Building material class conditions | in accordance with DIN EN 13501 |
Min. water-vapour diffusion resistance factor value µ | 1400 |
Conditions for water-vapour diffusion resistance | according to test report R-62a/05 |
Diameter (ØD) | 324 mm |
Insulating-material thickness (DS) | 60 mm |
Permissible load | 11.6 kN |
Insulation width (BD) | 100 mm |
Length (L) | 544 mm |
Connection thread (G) | M20 |
Hole distance (LA) | 504 mm |
Suitable for steel pipe (outer diameter) (D) | 324 mm |
Suitable for steel pipe, DN nominal width | DN.. 300.. |
Elongated hole length/ elongated hole width (RL) | 18 x 22 mm |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
