PUR 250 type 175 insulation pipe clamp
Insulation pipe clamp PUR 250 type 175
INSUPIPCLMP-PUR250-TYPE175-30X27MM
Art.-no. 0874303027
EAN 4045727410844
Register now and access more than 125,000 products
Internal rubber cladding
No application of sealant necessary
Datasheets(X)
CAD data (available after login)
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
![]() | |
Material of insulation | Polyurethane |
Volumetric weight | 250 kg/m³ |
Min. compressive strength | 3.96 N/mm² |
Material of clamp | Steel |
Surface of the clamp | Zinc plated |
Min./max. temperature conditions | -160 to 130 °C |
Heat conductance λ | 0.043 W/(m*K) |
Heat conductance λ conditions | at 0°C, according to test report F.2-1088a/04 |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102, according to test report H-066/17 |
Min. water-vapour diffusion resistance factor value µ | 1000 |
Conditions for water-vapour diffusion resistance | according to test report R-62a/05 |
Diameter (ØD) | 26.7 mm |
Insulating-material thickness (DS) | 30 mm |
Insulation width (BD) | 40 mm |
Connection thread (G) | 1/2 inch, M8, M10 |
Suitable for steel pipe (outer diameter) (D) | 26.9 mm |
Suitable for steel pipe, DN nominal width | DN.. 20.. |
Internal drive | HS5 |
Suitable for steel pipe (imperial) | 3/4 inch |
Free of halogenated blowing agents (< 0.1 %) | Yes |