PUR 250 type 175 insulation pipe clamp
INSUPIPCLMP-PUR250-TYPE175-30X35MM
Art.-no. 0874303035
EAN 4045727410936
Register now and access more than 125,000 products
Internal rubber cladding
No application of sealant necessary
Datasheets(X)
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
![]() | |
Material of insulation | Polyurethane |
Volumetric weight | 250 kg/m³ |
Min. compressive strength | 3.96 N/mm² |
Material of clamp | Steel |
Surface of the clamp | Zinc plated |
Min./max. temperature conditions | -160 to 130 °C |
Heat conductance λ | 0.043 W/(m*K) |
Heat conductance λ conditions | at 0°C, according to test report F.2-1088a/04 |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102, according to test report H-066/17 |
Min. water-vapour diffusion resistance factor value µ | 1000 |
Conditions for water-vapour diffusion resistance | according to test report R-62a/05 |
Diameter (ØD) | 35 mm |
Insulating-material thickness (DS) | 30 mm |
Permissible load | 0.42 kN |
Insulation width (BD) | 40 mm |
Connection thread (G) | 1/2 inch, M8, M10 |
Internal drive | HS5 |
Suitable for copper pipe (outer diameter) | 35 mm |
Suitable for copper pipe (DN nominal width) | DN.. 32.. |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
