PVC pneumatic hose
PNHOSE-KIT-SR-ID13,0MM-L10M-S2000-3PCS
Art.-no. 06999213
EAN 4046777726626
Register now and access more than 125,000 products
High operating comfort and a wide range of application possibilities
Low weight
Reduced risk of injury
Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.
Ideal for use both indoors and outdoors
Highly resistant to UV rays, oil and petrol
Long life span
The surface is resistant to shocks and being stepped on
Datasheets(X)
Compressed air supply for tools, pneumatic machine control, ideal for use in the workshop and on the construction site
Inner hose diameter | 12.7 mm |
Outer diameter of hose (A) | 19 mm |
Length (L) | 10 m |
Design | With fittings Series 2000 |
Bending radius | 89 mm |
Min./max. temperature conditions | -15 to 60 °C |
Burst pressure | 60 bar |
Max. operating pressure | 15 bar |
Colour | Blue |
Material | PVC - Polyvinyl chloride |