Welcome to Würth Slowakia For trade customers only

PVC pneumatic hose

PVC pneumatic hose
PNHOSE-PVC-ID13MM-L10M-SINGLE

Art.-no. 069992131

EAN 4046777726688

Price for selected packaging unit
PVC pneumatic hose

Art.-no. 069992131

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible, fabric-reinforced PVC hose for the most demanding requirements of compressed air applications

High operating comfort and a wide range of application possibilities


Low weight



Reduced risk of injury


Kits are pressed with sleeves. As a result, there are no protruding parts as with conventional hose clamps.



Ideal for use both indoors and outdoors


Highly resistant to UV rays, oil and petrol



Long life span


The surface is resistant to shocks and being stepped on

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compressed air supply for tools, pneumatic machine control, ideal for use in the workshop and on the construction site

Inner hose diameter

12.7 mm

Outer diameter of hose (A)

19 mm

Length (L)

10 m

Design

Without fittings

Bending radius

89 mm

Min./max. temperature conditions

-15 to 60 °C

Burst pressure

60 bar

Max. operating pressure

15 bar

Colour

Blue

Material

PVC - Polyvinyl chloride

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Continuously adjustable one-ear clamp

1EARCLMP-STEPLESS-A2-W7-(17,8-21MM)

Low overall height for connections in the tightest of spaces
x 10 pcs
Single ear clamp pliers for Oetiker and axle boot clamps

TL-AXLBOOT-ASSEMBLYPLIERS-(CLAMP-20MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information