Welcome to Würth Slowakia For trade customers only

Pan Head screw with hexalobular head ISO 14583, 8.8 steel with silver zinc-flake coating (ZFSHL)

ISO 14583 zinc flake steel 8.8, silver
SCR-ISO14583-8.8-TX50-(ZFSHL)-M10X12

Art.-no. 400441012

EAN 4046777210194

Price for selected packaging unit
Pan Head screw with hexalobular head ISO 14583, 8.8 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 400441012

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFSHL is as follows:


  • Diameter ≥ M6 – 480h*

  • Diameter ≥ M10 – 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    Increase in assembly productivity



    When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


    • Reduced tool wear

    • Tool does not slip because force is distributed optimally

    • No damage to surface coating

    • No wobbling

    • Screw locates securely


    Hexalobular drives must comply with DIN EN ISO 10664


    • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    12 mm

    Head diameter (dk)

    20 mm

    Head height (k1)

    7.5 mm

    Standards

    ISO 14583

    Material

    Steel

    Property class

    8.8

    Surface

    Flake zinc silver

    Corrosion protection period

    720 h

    RoHS-compliant

    Yes

    Head type

    Flat head

    Drive type

    Internal hexalobular

    Internal drive

    TX50

    Thread type

    Metric thread

    Pitch

    1.5 mm

    Thread form

    Standard metric thread

    Thread design

    Full thread

    Product class

    A

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information