Welcome to Würth Slowakia For trade customers only

Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

ISO 14583 stainless steel, A4, plain
SCR-PANHD-ISO14583-A4/70-TX20-M4X20

Art.-no. 40074 20

EAN 4054458211477

Price for selected packaging unit
Pan Head screw with hexalobular head ISO 14583, A4-70 stainless steel, plain

Art.-no. 40074 20

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Increase in assembly productivity



When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, connection elements with hexalobular heads are standardised and can be used all over the world

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

20 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Standards

ISO 14583

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Flat head

Drive type

Internal hexalobular

Internal drive

TX20

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Shank diameter

4 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information