Pan Head screw with hexalobular head ISO 14583, steel 10.9, zinc-plated, blue passivated (A2K)
SCR-PANHD-ISO14583-10.9-TX25-A2K-M5X20
Art.-no. 400515 20
EAN 4048539360277
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.7 mm |
Standards | ISO 14583 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
Corrosion protection period (3) | 48 h |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Internal hexalobular |
Internal drive | TX25 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
Tightening torque 90% yield strength (1) | 9 Nm |
Min./max. resulting pre-load force (2) | 5.1-10.1 kN |
Disc with hardness to be used | ≥ 300 HV |
Nut to be used with strength class | ≥ 10 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
