Pan Head screw with hexalobular head ISO 14583, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 14583 steel 10.9 zinc plated
SCR-PANHD-ISO14583-10.9-TX30-A2K-M6X16
Art.-no. 400516 16
EAN 4057708848164
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 16 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 4.6 mm |
Standards | ISO 14583 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Internal hexalobular |
Internal drive | TX30 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |
