Pan Head screw with hexalobular head ISO 14583, steel 4.8, zinc-plated, blue passivated (A2K)
ISO 14583 steel 4.8 zinc plated
SCR-PANHD-ISO14583-4.8-TX8-(A2K)-M2,5X4
Art.-no. 40281254
EAN 4055375400876
Register now and access more than 125,000 products
Increase in assembly productivity
When elements are joined using hexalobular (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Tool does not slip because force is distributed optimally
- No damage to surface coating
- No wobbling
- Screw locates securely
Hexalobular drives must comply with DIN EN ISO 10664
- As a result, connection elements with hexalobular heads are standardised and can be used all over the world
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 4 mm |
Head diameter (dk) | 5 mm |
Head height (k1) | 2.1 mm |
Standards | ISO 14583 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | Internal hexalobular |
Internal drive | TX8 |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Shank diameter | 2.5 mm |
Product class | A |