Welcome to Würth Slowakia For trade customers only

Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

ASME B18.6.3 stainless steel 18-8 rec head H UNC
SCR-MS-PN-(18-8)-PH-4_40X3/16

Art.-no. 7101304018

Price for selected packaging unit
Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)

Art.-no. 7101304018

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

0.112 in

Length (l1)

3/16 in

Head diameter (dk)

0.205 in

Head height (k1)

0.070 in

Internal drive

H

Thread length (lg)

3/16 in

Standards

ASME B18.6.3

Material

Stainless steel AISI 304, 18-8

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

H

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information