Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNC (comparable with ISO metric thread)
SCR-MS-PN-(18-8)-PH-4_40X9/16
Art.-no. 7101304056
EAN 4052712245947
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.112 in |
Length (l1) | 0.5625 in |
Head diameter (dk) | 0.205 in |
Head height (k1) | 0.070 in |
Internal drive | H |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | UNC |
Tightening torque 90% yield strength (1) | 0.8 Nm |
Min./max. resulting pre-load force (2) | 0.645-1.3 kN |
Corrosion resistance class (3) | CRC II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
