Pan head screw with H cross recess DIN 7985, A4 stainless steel, plain
DIN 7985 stainless steel A4 plain H
SCR-RSD-DIN7985-A4/70-H3-M6X60
Art.-no. 02936 60
EAN 4050642309722
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 60 mm  | 
Head diameter (dk)  | 12 mm  | 
Head height (k1)  | 4.6 mm  | 
Standards  | DIN 7985  | 
Material  | Stainless steel A4  | 
Property class  | 70  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Pan head  | 
Drive type  | Crosshead  | 
Internal drive  | H3  | 
Thread type  | Metric thread  | 
Pitch  | 1 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
