Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)
DIN 7985 steel 4.8 zinc plated H
SCR-RSD-DIN7985-4.8-H1-(A2K)-M3X45
Art.-no. 00463 45
EAN 4038898303435
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M3 | 
| Length (l1) | 45 mm | 
| Head diameter (dk) | 6 mm | 
| Head height (k1) | 2.4 mm | 
| Standards | DIN 7985 | 
| Material | Steel | 
| Property class | 4.8 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Pan head | 
| Drive type | Crosshead | 
| Internal drive | H1 | 
| Thread type | Metric thread | 
| Pitch | 0.5 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
