Welcome to Würth Slowakia For trade customers only

Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

DIN 7985 steel 4.8 zinc plated H
SCR-RSD-DIN7985-4.8-H2-(A2K)-M3,5X8

Art.-no. 004635 8

EAN 4045727363768

Price for selected packaging unit
Pan head screw with H cross recess DIN 7985, steel 4.8, zinc-plated, blue passivated (A2K)

Art.-no. 004635 8

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3.5

Length (l1)

8 mm

Head diameter (dk)

7 mm

Head height (k1)

2.7 mm

Standards

DIN 7985

Material

Steel

Property class

4.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.6 mm