Welcome to Würth Slowakia For trade customers only

Pan head screw with Z cross recess DIN 7985, A2-70 stainless steel, plain

DIN 7985 stainless steel A2 plain Z
SCR-RSD-DIN7985-A2/70-Z1-M3X5

Art.-no. 028393 5

EAN 4047376558243

Price for selected packaging unit
Pan head screw with Z cross recess DIN 7985, A2-70 stainless steel, plain

Art.-no. 028393 5

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

5 mm

Head diameter (dk)

6 mm

Head height (k1)

2.4 mm

Standards

DIN 7985

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

Z1

Thread type

Metric thread

Pitch

0.5 mm