Welcome to Würth Slowakia For trade customers only

Pan head screw with Z cross recess DIN 7985, A4-70 stainless steel, plain

DIN 7985 stainless steel A4 plain Z
SCR-RSD-DIN7985-A4/70-Z2-M4X60

Art.-no. 029394 60

EAN 4047376497917

Price for selected packaging unit
Pan head screw with Z cross recess DIN 7985, A4-70 stainless steel, plain

Art.-no. 029394 60

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 7985 has been withdrawn and replaced by ISO 7045. There is some similarity (some head heights and head diameters changed | thread lengths changed | penetration depths of cross recesses changed | standard title of pan head screw changed to flat head screw).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

60 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Standards

DIN 7985

Material

Stainless steel A4

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

Z2

Thread type

Metric thread

Pitch

0.7 mm