Welcome to Würth Slowakia For trade customers only

Pan head screw with recessed head H DIN 7985, zinc plated 4.8 steel with thick-layer passivation (VZD), PH drive

SCR-RSD-DIN7985-4.8-H2-(VZD)-M4X12

Art.-no. 403650412

EAN 4059608354226

Price for selected packaging unit
Pan head screw with recessed head H DIN 7985, zinc plated 4.8 steel with thick-layer passivation (VZD), PH drive

Art.-no. 403650412

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

12 mm

Head diameter (dk)

8 mm

Head height (k1)

3.1 mm

Standards

DIN 7985

Material

Steel

Property class

4.8

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Head type

Pan head

Drive type

Crosshead

Internal drive

H2

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

12 mm

Product class

A

Tightening torque 90% yield strength (1)

1.6 Nm

Min./max. resulting pre-load force (2)

1.1-2.2 kN

Corrosion protection period (3)

192 h

Disc with hardness to be used

≥ 140 HV

Nut to be used with strength class

≥ 4

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon nut with clamping piece (all-metal) ISO 7042, steel 8, zinc-plated, thick-film passivated (VZD)

NUT-HEX-SLOK-ISO7042-8-WS7-(VZD)-M4

x 1000 pcs
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-4

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
Dynamometric screwdriver 1/4 inch

TRQSCRDRIV-1/4IN-(1,0-3,5NM)

Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening.
x 1 pcs
1/4-inch torque wrench

TRQWRNCH-RTCH-1/4IN-(1-5NM)

Extremely compact torque wrench with 1/4 inch hexagon mount and precise scale division
x 1 pcs
Hexagonal nut ISO 4032 steel 6/8 zinc plated thick-layer passivation (VZD)

NUT-HEX-ISO4032-6-WS7-(VZD)-M4

x 1000 pcs
Hexagonal nut with flange DIN 6923, zinc plated 8 steel with thick-layer passivation (VZD)

NUT-SER-SIDIN6923-8-WS7-(VZD)-M4

x 5000 pcs
Washer shape Z NFE 25513, zinc plated steel with thick-layer passivation, type Z

WSH-NFE25513-(ZN8/CN/T0)-Z-4,3X8X0,8

x 7000 pcs
Flat washer with large external diameter ISO 7093-1 steel 200 HV zinc plated thick-layer passivated with sealing (ZSM)

WSH-ISO7093/1-200HV-(ZSM)-4

Fasteners with zinc plated chromium(VI)-free thick-layer passivation (ZSM) offer a future-proof alternative compared to surfaces containing chromium(VI)
x 5000 pcs
High-temperature lubricant paste HSP 1400

ASMBYPAST-HSP1400-AEROSOLCAN-300ML

Grey, metal-free lubricant paste that reduces wear, reliably separates and provides outstanding corrosion protection.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information