Pan head screw with recessed head H
DIN 7985 steel 4.8 zinc plated thick-layer pass. H
SCR-RSD-DIN7985-4.8-H1-(VZD)-M3X10
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 10 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 7985 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H1 |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Product class | A |