Pan head self-tapping screws with recessed head ISO 7049, A4-70 stainless steel, plain
SCR-PANHD-ISO7049-C-A4-20H-H0-2,2X9,5
Art.-no. 505132295
EAN 4046777490299
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Type C
- Drive H
NoticeReplaces DIN 7981
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 2.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 4 mm |
Head height (k1) | 1.6 mm |
Internal drive | H0 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | ISO 7049 |
Thread type | Male thread |
Thread design | Full thread |
Shape of tip | C |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
