Welcome to Würth Slowakia For trade customers only

Pan head self-tapping screws with recessed head ISO 7049, A4-70 stainless steel, plain

ISO 7049 stainless steel A4 20H pan head H shape C
SCR-PANHD-ISO7049-C-A4-20H-H2-4,8X19

Art.-no. 505134819

EAN 4046777490770

Price for selected packaging unit
Pan head self-tapping screws with recessed head ISO 7049, A4-70 stainless steel, plain

Art.-no. 505134819

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Type C

  • Drive H
NoticeReplaces DIN 7981
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4

Surface

Plain

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

19 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.7 mm

Internal drive

H2

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

ISO 7049

Thread type

Male thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information