Welcome to Würth Slowakia For trade customers only

Pan head tapping screw, C shape with AW drive

WN 112 steel flake zinc black AW pan head C
SCR-RSDCS-WN112-AW10-(DSS)-3,5X16

Art.-no. 011233516
EAN 4038898409076

Price for selected packaging unit
Pan head tapping screw, C shape with AW drive

Art.-no. 011233516

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, black Delta Seal; with AW drive, shape C, pointed

Protective surface layer


No harmful heavy metals such as cadmium or chrome VI

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

WN 112

Werkstoff

Steel

Oberfläche

Top coat black

Form

C

Head type

Raised countersunk head

Drive type

AW

Internal drive

AW10

Nominal diameter (d1)

3.5 mm

Head diameter (dk)

6.8 mm

Länge (l1)

16 mm

Head height (k1)

2.65 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic grommet For BMW

ROS-BMW-PA-DASHBOARD-BLACK

x 100 pcs
Rosette Brass, MS 63 F 30, black oxide

ROS-BRS-(BRN)-BLACK-4115-5,0

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information